Led PAR38 Plant Grow Light. Par shape for intensity and focus. Low heat emission - no more incandescent, deep InfaRed leaf burn. UL wet rated - safe in wet environments. Long life 25000 hours. CRI 90+ shows natural colors.
Led PAR38 Plant Grow Light. Par shape for intensity and focus. Low heat emission - no more incandescent, deep InfaRed leaf burn. UL wet rated - safe in wet environments. Long life 25000 hours. CRI 90+ shows natural colors.
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Designation | 16PAR38/LED/950/F50/ND/GROW/WV 4/1CT |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 16 W | Lumens | 1200 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Day Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 50° | Voltage Rating | 120 VAC |
Material | Glass | Dimmable | Yes |
Standards | cETLus Listed | UPC | 046677533328 |
1 - UNIT - 1 | 4 - UNIT - 4 |