Abbotsford
phi17par3835d4000k1200d

PHILIPS LIGHTING 435438 17W 120V 4000K 1300LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:435438

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Type LED Reflector Bulb Overall Shape Reflector
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 17 W Lumens 1300 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Neutral Color Rendering Index (CRI) 80
Beam Angle 35° Center Beam Candle Power 3600 cd
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Diameter 4.8 in
UPC 046677435431

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok