Abbotsford
phi17par38f253000dimaf

PHILIPS LIGHTING 435396 17W 120V 3000K 1250LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:435396

Description

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shoppingexperience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Type LED Reflector Bulb Overall Shape Reflector
Bulb Shape PAR38 Bulb Base E26 Medium Screw
Power (Wattage) 17 W Lumens 1250 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 25° Center Beam Candle Power 7100 cd
Voltage Rating 120 V Bulb Color/Finish White/Frosted
Dimmable Yes Maximum Overall Length 132.08 mm
Application For General Lighting Applications UPC 046677435394

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok