PHILIPS LIGHTING 435420 17W 120V 3000K Philips AirFlux Medium Base LED Dimmable Flood Bulb, White
Description
PAR38 LED Single optic lamps with AirFlux Technology improves visual experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | LED | Bulb Overall Shape | Reflector |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 17 W | Lumens | 1250 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 3400 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White/Frosted |
Dimmable | Yes | Diameter | 4.8 in |
Maximum Overall Length | 132.08 mm | UPC | 046677435424 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |