Abbotsford
phi18par38endf2530001050

PHILIPS LIGHTING 418558 18W 120V Philips PAR38 Series 1200 Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:418558

Description

Philips EnduraLED PAR38 Series 1200 Dimmable LED Lamps with smooth dimming are perfect for track and recessed lighting. Their performance provides more light where you need it.

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector Bulb
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 17 W Lumens 1050 lm
Color Temperature 3000 K Color Rendering Index (CRI) 80
Beam Angle 25° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
UPC 046677418557

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok