phi33par38per830s15dim

SIGNIFY 534602 LED Lamp PAR38 33 W 3000 lm 3000 K Flood 15° Yes Dimmable

In Stock
Price $48.80 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:534602

Description

PHILIPS PAR38 LED Single Optic Lamps with AirFlux Technology.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Base Group Single Contact Medium Screw Designation 33PAR38/PER/830/S15/DIM/120V 6/1FB
Bulb Shape PAR38 Bulb Base E26 Medium
Power (Wattage) 33 W Lumens 3000 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 15° Voltage Rating 120 V
Amperage Rating 300 mA Frequency Rating 50 - 60 Hz
Dimmable Yes Temperature Rating 90 °C
Incandescent Equivalent Wattage 250 W Diameter 123 mm
Maximum Overall Length 133 mm UPC 046677534608

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok