Abbotsford
phi6r20led82722dim120v

PHILIPS LIGHTING 456979 120V 4.5W R20 Philips Advance Medium LED Lamp, White

Price $20.97 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:456979

Description

Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

Specifications

Brand Name Philips Lighting Item Name R20 Reflector Bulb
Designation 6R20/LED/827-22/DIM 120V 6/1 Bulb Shape R20
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 450 lm Color Temperature 2700 K
Average Life 25000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 90 degrees
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes Application For Indoor use
UPC 046677456979

Packages

1 - UNIT - 1 6 - UNIT = 6 2340 - UNIT = 2340
This website uses cookies to ensure you get the best experience on our website. Read more
Ok