Abbotsford
iwaledr7s8w30k118ndstd

STANDARD PRODUCTS 64467 118mm 8W 120V 3000K T3-R7S Non-Dimmable LED Lamp, Clear

Price $28.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64467

Description

Combining a comfortable, pleasing atmosphere with energy efficiency is now possible with STANDARD’s smooth dimming LED lamps. Choose from our large selection of lamp shapes and create your own style while saving on energy and maintenance costs.From Omni lamps to small halogen replacements, these lamps deliver a brighter look and provide the same even, crisp and comfortable lighting as traditional lamps. A wide selection of colour temperatures is offered to obtain the desired lighting effect and can be adapted to all applications.

Specifications

Brand Name Standard Products Item Name LED Lamp
Bulb Overall Shape Tube Designation LED/R7S/8W/30K/118/ND/STD
Bulb Base R7s Power (Wattage) 8 W
Lumens 650 lm Color Temperature 3000 K
Light Color 830 Warm White DLC N
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable No Diameter 23 mm
Maximum Overall Length 118 mm UPC 069549644670

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok