Abbotsford
sats29752

SATCO LIGHTING S29752 60W 100-277V 5000K 7800LM Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29752

Description

60 watt - LED HID Replacement; 5000K; Mogul extended base; Adjustable beam angle; 100-277 volts.PRODUCT FEATURES:- Replaces HID, CFL, and Incandescent- Direct wire range voltage 100-277V- Approved for totally enclosed fixtures- Hi bay, low bay and post top- Light panels lock into place creating 3 separate beam angle options- IP65 rated- Built-in surge protection - 1KV- 5 year limited warranty

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Corncob
Bulb Overall Shape Corncob Designation 60W/LED/HID/MB/5000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 60 W
Lumens 5200 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Beam Angle 360° Voltage Rating 100 - 277 V
Bulb Color/Finish White Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 500 W
Diameter 3.81 in Height 8.27 in
Width 9-1/4 in Maximum Overall Length 8.56 in
Standards cULus Listed UPC 045923297526

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok