Abbotsford
sats39394

SATCO LIGHTING S39394 54W 100-277V 5000K 7722LM Hi-Pro Series LED HID Replacement

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39394

Description

Satco's 54 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 54W/LED/HID/5000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 54 W
Lumens 7722 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Material Aluminum,Plastic
Dimmable No Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 300 W Diameter 3.34 in
Maximum Overall Length 9.03 in Standards cULus Listed
UPC 045923303944

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok