Abbotsford
sats39392

SATCO LIGHTING S39392 36W 120-277V 5000K 5148LM Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SATCO LIGHTING
Manufacturer #:S39392

Description

Satco's 36 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. Ballast bypass, direct wire only. The clear bulb with its corncob shape and medium base has a 300 degree beam spread. With its high lumen output, this lamp provides 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 36W/LED/HID/5000K/100-277V/E26
Bulb Base E26 Medium Screw Power (Wattage) 36 W
Lumens 4680 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Material Aluminum,Plastic
Dimmable No Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 200 W Diameter 3.34 in
Maximum Overall Length 7.34 in Standards cULus Listed
UPC 045923303920

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok