Abbotsford
sats39674

SATCO LIGHTING S39674 54W 100-277V 4000K 7560LM Hi-Pro Series Non-Dimmable LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39674

Description

Satco's 54 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast bypass, direct wire only.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 54W/LED/HID/4000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 54 W
Lumens 7560 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Material Aluminum,Plastic
Dimmable No Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 300 W Diameter 3.34 in
Maximum Overall Length 9.03 in Standards cULus Listed
UPC 045923306747

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok