Abbotsford
phi24a35led865pe26e39nd4

PHILIPS LIGHTING 479295 24W 120V 6500K 3000LM A35 Medium Base Dimmable LED Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:479295

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance. Ideal for decorative and ambient lighting in retail outlets, hotels, restaurants, multi-unit residences and government buildings.BENEFITS:• Long life properties-- lowers maintenance costs by reducing re-lamp frequency• Will not fade colors, avoids inventory spoilage• Contains no mercury• Emits virtually no UV/IR light in the beam• 3-year or 5-year limited warranty depending upon operating hours

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Base Group Single Contact Medium Screw Designation 24A35/LED/865/P/E26E39/ND 4/1FB
Bulb Shape A35 Bulb Base E26 Medium
Power (Wattage) 24 W Lumens 3000 lm
Color Temperature 6500 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 150°
Voltage Rating 120 V Amperage Rating 215 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating 85 °C
Incandescent Equivalent Wattage 200 W Diameter 110 mm
Maximum Overall Length 200 mm Standards RoHS Compliant
UPC 046677479299

Packages

1 - UNIT - 1 4 - UNIT = (4) 256 - UNIT = 256
This website uses cookies to ensure you get the best experience on our website. Read more
Ok