Abbotsford
phi63ccled850ndex39g2bb

SIGNIFY 559831 LAMP LED HID 63W 5K MOG9200LM 120V 559831

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:559831

Description

CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type High Intensity Bulb Base Group Exclusionary Mogul Screw
Bulb Overall Shape Corn Cob Designation 63CC/LED/850/ND EX39 G2 BB 6/1
Bulb Base EX39 Mogul Power (Wattage) 63 W
Lumens 9200 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Daylight
Color Rendering Index (CRI) 80 Beam Angle 360°
Start Type Instant Voltage Rating 100 - 277 V
Amperage Rating 700 mA Frequency Rating 50/60 Hz
Material Polycarbonate Bulb Color/Finish Clear
Dimmable No Temperature Rating 65 °C
Incandescent Equivalent Wattage 250 W Diameter 3.34 in
Maximum Overall Length 10.23 in Standards cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant
Application For Outdoor Applications Like Streets, Public Areas UPC 046677559830

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok