Abbotsford
phi80ccled850ndex39g2bb

SIGNIFY 559856 LAMP LED HID 80W 5K MOG12000LM 120V 559856

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:559856

Description

TrueForce MasterClass LED corn cobs, maximize energy savings and flexibility of a high output Corn Cob lamp with the reassurance of a perfect fixture fit. Our tiny active cooling corn cob lamps offer up to 24000 lumens and fit within ANSI standards, providing a seamless HID to LED upgrade. Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas and much more for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type High Intensity Bulb Base Group Exclusionary Mogul Screw
Bulb Overall Shape Corn Cob Designation 80CC/LED/850/ND EX39 G2 BB 3/1
Bulb Base EX39 Mogul Power (Wattage) 80 W
Lumens 1200 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Daylight
Color Rendering Index (CRI) 80 Beam Angle 360°
Start Type Instant Voltage Rating 120 - 277 V
Amperage Rating 700 mA Frequency Rating 50/60 Hz
Material Polycarbonate Bulb Color/Finish Clear
Dimmable No Temperature Rating 62 °C
Incandescent Equivalent Wattage 250 W Diameter 3.58 in
Maximum Overall Length 7.7 in Standards cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant
Application For Outdoor Applications Like Streets, Public Areas UPC 046677559854

Packages

1 - UNIT - 1 3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok