Abbotsford
phibc45gu10ledcla2227k

PHILIPS LIGHTING 4.5W 120V 2200-2700K GU10 Dimmable LED Lamp WarmGlow Glass, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:471573

Description

Philips LED 50W equivalent GU10 bulb. Classic glass design. This bulb replaces your current 50W halogen GU10 bulb. Designed to replicate halogen GU10 lighting. Energy saving and long life. Soft White WarmGlow 2700K-2200K. Dimmable. Instant-on light. GU10 base. Ideal for recessed and track lighting.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation LED LMP 4.5W GU102700-2200K DIM 380 LUME Bulb Base GU10
Power (Wattage) 4.5 W Lumens 380 lm
Color Temperature 2200 - 2700 K Average Life 25000 hr
Light Color Soft White Voltage Rating 120 V
Material Glass Dimmable Yes
Standards Energy Star Certified Application For Indoor and Outdoor Applications
UPC 046677471576

Packages

4 - UNIT - (4) 980 - UNIT - 980
Substitutes to this product
In Stock
Price $8.21 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok