eikled120mbr

EIKO LED-120-MB-R 120V Lamp LED T-3 1/4; Mini Bayonet(BA9s); Red; Lens Clear, 0.5Lumens; 90Deg

Availablefor Backorder
Price $8.80 / EA Eco fees: $0.15
Qty EA
Manufacturer:EIKO
Manufacturer #:LED-120-MB-R

Description

Miniature replacement lamps, energy efficient costs less than other alternatives to operate over the life of the lamp. Extreme long life less frequent re-lamping reduces maintenance costs. Environmentally friendly, no mercury or other hazardous substances reduces environmental impact. Heavy duty construction, shock and vibration resistant design increases lamp survivability.

Specifications

Brand Name Eiko Item Name Miniature LED Lamp
Type T-3 1/4 LED Designation T3-1/4
Bulb Shape T3.25 Bulb Base Miniature Bayonet (BA9s)
Lumens 200m lm Average Life 30000 hr
Voltage Rating 110 - 130 V Bulb Color/Finish Red/Clear
Diameter 0.4 in Maximum Overall Length 1 in
UPC 031293026798

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok