eikled36wpt50kmogg7

EIKO 09381 36W 120-277V 5000K LitespanLED® Non-Dimmable LED HID Replacement Lamp

Availablefor Backorder
Price $106.58 / EA Eco fees: $0.15
Qty EA
Manufacturer:EIKO
Manufacturer #:09381

Description

FEATURES:• LED replacement for high wattage HID fixtures from 125W to 200W• Consumes up to 80% less energy than conventional HID systems• State-of-the-art LED light sources deliver over 140 lumens per watt• Lasts 3x longer than metal halide or HPS HID lamps• Eliminates maintenance costs for over 10 years; no expensive HID lamps or ballasts to replace• Shatter resistant for reduced risk of injury & breakage• Integral driver, eliminates the need for external driver or ballast• Environmentally friendly: contains no glass, mercury, or lead• E26/E39/EX39: Suitable for use in open or totally enclosed fixtures

Specifications

Brand Name Eiko Sub Brand LitespanLED®
Item Name LED Lamp Type Non-Dimmable
Designation LED36WPT50KMOG-G7 Bulb Base Mogul Screw with Long Prong (EX39)
Power (Wattage) 36 W Lumens 4860 lm
Color Temperature 5000 K Average Life 50000 hr
Color Rendering Index (CRI) 80+ Voltage Rating 100 - 277 VAC
Temperature Rating -29 to 60 °C Diameter 3.43 in
Maximum Overall Length 9.61 in Standards cULus, DLC Qualified, RoHS Compliant
Application For Commercial and Industrial use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok