Abbotsford
eikled45wpt50kmogg5

EIKO LED45WPT50KMOG-G5 45W 120-277V 5000K LitespanLED® Non-Dimmable LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:EIKO
Manufacturer #:LED45WPT50KMOG-G5

Description

FEATURES:• LED HID replacement lamp for 50-400W HID• Consumes up to 75% less energy than conventional HID systems• Last 2x-5x longer than metal halide lamps and 2x longer than HPS lamps• Universal mounting position allows for vertical base-up/base-down or horizontal operation• Shatter resistant for reduced risk of injury & breakage• Eliminates maintenance costs for over 10 years, no expensive HID lamps or ballasts to replace• State-of-the-art LED light sources deliver over 110 lumens per watt• Solid State Technology requires no fans or moving parts, providing outstanding reliability• 5 year warranty from major, full-line lighting manufacturer

Specifications

Brand Name Eiko Item Name HID Replacement LED Lamp
Type Omni-Directional Bulb Overall Shape Tubular
Bulb Base EX39 Mogul Extended Power (Wattage) 45 W
Lumens 5400 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Neutral White
Color Rendering Index (CRI) 80+ Voltage Rating 120 - 277 V
Amperage Rating 0.555 A Bulb Color/Finish Clear
Dimmable No Application Decorative Post-Tops Wall Packs, Area Lights Shoeboxes, High Bays, Lanterns, Flood Lighting, Garage, Temporary Lighting and Bollards
UPC 031293090263

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok