Abbotsford
idclstd2w

IDEC LSTD-2W 24VAC/VDC IDEC Superbright LED Bulb, White

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:LSTD-2W

Description

Superbright LED light for used with HW, TW, TWTD and LW series illuminated pushbuttons. Lower current draw than earlier models. Non-polarized construction. Built-in circuitry to resist turning on from leakage currents. Increased brightness.

Specifications

Brand Name IDEC Item Name Pilot Light
Type Super Bright Series/Model TWD
Voltage Rating 24 VAC/VDC Amperage Rating 10 mA AC, 11 mA DC
Standards RoHS Compliant UPC 993307471980

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok