Abbotsford
idclstd6r

6VAC/VDC IDEC Superbright LED Bulb, Red

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:LSTD-6R

Description

Superbright LED light for used with HW, TW, TWTD and LW series illuminated pushbuttons. Lower current draw than earlier models. Non-polarized construction. Built-in circuitry to resist turning on from leakage currents. Increased brightness.

Specifications

Brand Name IDEC Item Name Pilot Light
Type Super Bright Series/Model TWD
Voltage Rating 6 VAC/VDC Amperage Rating 7 mA, 8 mA DC
Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok