Abbotsford
iwaledat314mb24v

STANDARD PRODUCTS 62030 0.5W 24V Standard LED Miniature Lamp, Amber

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62030

Description

Miniature lamps LED: Advantages: Latest LED chip technology ensuring longest life and highest brightness. LED lamps come with both a built in resistor and a rectifier diode. This allows for bi-polar function and operates in sockets wired in any polarity. Up to 90% more energy efficient than incandescent lamps. Long life – 100 000 average rated life. Unbreakable. Resistant to vibration and shock. Wide angle. Reduced maintenance cost. UL approved. LED lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry. For optimal brightness and saturation, select the LED colour closest to the shade of the lens or diffuser the lamp will be used in.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Lamp Type Miniature
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Power (Wattage) 0.5 W
Average Life 100000 hr Light Color Amber
DLC N Voltage Rating 24 - 28 V
Diameter 9 mm Maximum Overall Length 26 mm
UPC 069549620308

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok