Abbotsford
iwaledgt314mb6v

STANDARD PRODUCTS 62034 0.5W 6V LED Miniature Lamp, Green

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62034

Description

Miniature lamps LED: Advantages: Latest LED chip technology ensuring longest life and highest brightness. LED lamps come with both a built in resistor and a rectifier diode. This allows for bi-polar function and operates in sockets wired in any polarity. Up to 90% more energy efficient than incandescent lamps. Long life – 100 000 average rated life. Unbreakable. Resistant to vibration and shock. Wide angle. Reduced maintenance cost. UL approved. LED lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry. For optimal brightness and saturation, select the LED colour closest to the shade of the lens or diffuser the lamp will be used in.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Miniature LED Lamp Type Single Chip
Designation LED/G/T31/4/MB/6V Bulb Shape T-3.25
Bulb Base Miniature bayonet (BA9s) Power (Wattage) 0.5 W
Average Life 100000 hr DLC N
Voltage Rating 6 V Amperage Rating 80 mA
Bulb Color/Finish Green Diameter 11/32 in
Maximum Overall Length 1-1/32 in Application Suitable For Such Applications As Utility Displays, Industrial Equipment, Radio And Television Broadcast Equipment, Telephone Equipment, Elevator Controls, Power Plants As Well As Many Others
UPC 069549620346

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok