Abbotsford
iwaledgu105w30k40glass

STANDARD PRODUCTS 65394 5W 120V 3000K GU10 All Glass E-Lume Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:65394

Description

The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name ES16 Reflector Bulb Type MR & ES
Designation LED/GU10/5W/30K/40/GLASS/ELUME Bulb Shape ES16
Bulb Base GU10 Power (Wattage) 5 W
Lumens 544 lm Initial Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 40°
Center Beam Candle Power 967 cd Voltage Rating 120 V
Frequency Rating 60 Hz Bulb Color/Finish Glass
Dimmable Yes Temperature Rating -13 to 104 °F
Incandescent Equivalent Wattage 50 W Diameter 50 mm
Maximum Overall Length 54 mm For Use With Dimmers
Standards cULus, cETLus Listed, FC Certified, RoHS Compliant UPC 069549653948

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok