Abbotsford
iwast19s345w22kaofilstd

STANDARD PRODUCTS 67768 4.5W 120V 2200K LED Filament Lamp

Price $14.67 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67768

Description

The LED filament lamps distinguish themselves by their sparkling white light, blending perfectly with crystal chandeliers and modern style fixtures. The LED filament victorian style lamps, they have an amber coating which provides a warm light that resembles the ambiance created by incandescent lamps. This line also includes a long life lamps series, which bring style to any decor while offering an exceptional long life of 25 000 hours.

Specifications

Brand Name Standard Products Item Name LED Lamp
Type Oblique Filament, Victorian Style Designation ST19/S3/4.5W/22K/A/O/FIL/STD
Bulb Shape ST19 Bulb Base E26 Medium Screw
Power (Wattage) 4.5 W Lumens 380 Im
Color Temperature 2200 K Average Life 15000 hr
DLC N Color Rendering Index (CRI) 80
Beam Angle 300° Voltage Rating 120 V
Bulb Color/Finish Amber Dimmable Yes
Diameter 3-3/4 in Maximum Overall Length 5-1/32 in
UPC 069549677685

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok