ltlba9sled024white

LAMP LED LSTD-2W 24V WHT

Availablefor Backorder
Price $10.07 / EA
Qty EA
Manufacturer:FUSETEK
Manufacturer #:ba9sled024white

Description

LEDtec BA9 bulbs are high brightness LED bulbs with industry standard BA9S bayonet bases. They will fit into any standard 22 mm or 30 mm pilot light that accepts BA9S bulbs. Their solid state design and long life makes incandescent bulbs a thing of the past. LEDtec BA9 components are available in industry standard colors and voltage ratings and allow LED upgrade from the front of the panel without having to open the door.

Specifications

Brand Name Fusetek Item Name LED Lamp
Voltage Rating 24 V Bulb Color/Finish White

Packages

10 - UNIT- 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok