Abbotsford
sat70wledhp360840

SATCO LIGHTING S13121 70W 100-277V 4000K 10500LM Hi-Pro 360 Series EX39 Base LED Lamp

Price $237.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S13121

Description

Innovation in every direction—literally! Rotating, multi-angle LED lamp.APPLICATIONS:- Indoor/outdoor direct replacement- Street lamps/shoe box- High bays/low bays- Parking garages- Commercial and industrial security- Gymnasiums and other high ceiling applications- Outdoor canopiesFEATURES:- Multi-angle rotating LED lamp with folding panel design- Replaces HID, CFL, and incandescent- Direct wire range voltage 100-277V- Approved for totally enclosed fixtures- Built-in 4K surge protection- EX39 base- IP64/Damp location- Long life—50,000 hours- 5 Year limited warranty

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Lamp Type LED HID
Bulb Overall Shape Corncob Designation 70W/LED/HID/HP360/840/100-277V
Bulb Base Mogul Power (Wattage) 70 W
Lumens 10500 lm Color Temperature 4000 K
Average Life 50000 hr Color Rendering Index (CRI) 80
Beam Angle 360° Center Beam Candle Power 3377 cd
Voltage Rating 277 V Material Polycarbonate
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating -30 to 45 °C Enclosed Fixture, -29 to 60 °C Open Fixture Diameter 7 in
Maximum Overall Length 11.6 in Standards IP64 Rated
UPC 045923131219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok