Abbotsford
sats16411

SATCO LIGHTING S16411 96-inch 36W 120-277V 6500K Type B T8 LED

Price $92.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S16411

Description

Satco's 36 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Single Ended
Bulb Shape T8 Bulb Base Recessed Double Contact HO/VHO
Power (Wattage) 36 W Lumens 5000 lm
Color Temperature 6500 K Average Life 50000 hr
Light Color Daylight Color Rendering Index (CRI) 83
Beam Angle 330° Voltage Rating 120 - 277 V
Amperage Rating 330 A Frequency Rating 50 Hz
ANSI Code R17D Material Plastic
Bulb Color/Finish Daylight Dimmable No
Diameter 1 in Maximum Overall Length 96 in
Standards CEC Lawful for sale in California, cULus Listed - Damp, NSF Approved UPC 045923164118

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok