sats13122

SATCO LIGHTING S13122 70W 100-277V 5000K LED HID Replacement

In Stock
Price $238.58 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:S13122

Description

70W LED HID Replacement; 5000K; Mogul extended base; 100-277V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Lamp Type Lamps
Bulb Overall Shape Corncob Designation 70W/LED/HID/HP360/850/100-277V
Bulb Base Mogul Power (Wattage) 70 W
Lumens 10500 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 80
Beam Angle 360° Center Beam Candle Power 3377 cd
Voltage Rating 277 V Material Polycarbonate
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating -30 to 45 °C Enclosed Fixture, -29 to 60 °C Open Fixture Diameter 7 in
Maximum Overall Length 11.6 in Standards IP64 Rated
UPC 045923131226

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok