Abbotsford
sats28946

SATCO LIGHTING S28946 100W 120V 5000K 10000LM Hi-Pro Series LED Hi-Lumen Temporary Hi-Bay Caged Lamp, Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S28946

Description

100 watt LED Hi-lumen temporary hi-bay caged lamp; 5000K; Integrated cord / plug and hook; 120 volts.FEATURES:• Remote control operation• Retractable handle• IP64 Rated• 3 ft. cord with plug• Outlet for connecting multiple lamps

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Lumens 10000 lm
Color Temperature Natural Light Average Life 50000 hr
Voltage Rating 120 V Width 6.25 in
Standards cULus listed UPC 045923289460

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok