Abbotsford
sats29671

SATCO LIGHTING S29671 22W 100-277V 2700K 2680LM Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29671

Description

22 watt - HID Replacement; 2700K; Medium base; 100-277 volts.PRODUCT FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications- Replaces HID, CFL, and Incandescent- Ballast by-pass - Direct wire only 100V - 277V- UL approved for totally enclosed fixtures- Damp location - IP65 rated- For outdoor & indoor use- Base up, base down or horizontal operation- Emits no UV light / Contains no mercury (Hg)- 5 year limited warranty- cULus listed

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Corncob
Bulb Overall Shape Corncob Designation 22W/LED/HID/2700K/100-277V/E26
Bulb Base E26 Medium Screw Power (Wattage) 22 W
Lumens 2680 lm Color Temperature 2700 K
Average Life 50000 hr Light Color Warm White
Beam Angle 300° Voltage Rating 100 - 277 V
Bulb Color/Finish White Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 150 W
Diameter 2-3/4 in Height 8-1/2 in
Width 6 in Maximum Overall Length 7.56 in
Standards cULus Listed UPC 045923296710

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok