sats29769

SATCO LIGHTING S29769 75W 100-277V 5000K 9800LM Hi-Pro Series LED High Intensity Discharge Lamp, White

Not available for order
Price $169.75 / EA Eco fees: $0.15
Manufacturer:SATCO LIGHTING
Manufacturer #:S29769

Description

75 watt - LED HID Replacement; 5000K; Mogul Extended base; Adjustable beam angle; 100-277 volts. FEATURES:• Replaces HID, CFL, and Incandescent• Direct wire range voltage 100-277V• Approved for totally enclosed fixtures• Hi bay, low bay and post top• Light panels lock into place creating 3 separate beam angle options• IP65 rated• Built-in surge protection - 3KV• 5 year limited warranty

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Lamps
Bulb Overall Shape Corncob Designation 75W/LED/HID/MB/5000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 75 W
Lumens 9750 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Beam Angle 360° Voltage Rating 100 - 277 V
Bulb Color/Finish White Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 750 W
Diameter 4.19 in Height 8.27 in
Width 9-1/4 in Maximum Overall Length 8.63 in
Standards cULus Listed UPC 045923297694

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok