sats39396

SATCO LIGHTING S39396 100W 100-277V 5000K Hi-Pro Series High Intensity Discharge EX39 Base Non-Dimmable LED Lamp, Natural Light

In Stock
Price $181.95 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s39396

Description

100 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts. Features: - High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Damp location - IP64 rated - For outdoor & indoor use - Base up or base down operation - High-bay / Low-bay / Post-top - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - cULus listed

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Lamp Type Lamps
Bulb Overall Shape Corncob Designation 100W/LED/HID/5000K/100-277V/EX39
Bulb Base Mogul Power (Wattage) 100 W
Lumens 14300 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural Light
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 277 V Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 500 W
Diameter 4.72 in Maximum Overall Length 9 in
Standards cULus Wet, IP65 Rated UPC 045923303968

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok