Abbotsford
sats39397

SATCO LIGHTING S39397 120W 120V 5000K Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39397

Description

Satco's 120 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear base with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type HID Replacement, Universal
Bulb Overall Shape Corn Cob Bulb Base Mogul Extended
Power (Wattage) 120 W Lumens 17160 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Natural Light Color Rendering Index (CRI) 80
Beam Angle 300° Voltage Rating 277 V
Frequency Rating 50 Hz Material Aluminum,Plastic
Bulb Color/Finish Natural Light Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 750 W, 600 W HID, 200 W
Diameter 4.72 in Maximum Overall Length 10.34 in
Standards CEC Lawful for Sale in California, cULus Wet UPC 045923303975

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok