sats39390

LAMP LED HID 18W MED 50K2400LM 120V S39390

In Stock
Price $46.96 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s39390

Description

18 Watt LED HID Replacement, 5000K, Medium base, 100-277 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Bulb Shape Corncob Bulb Base Medium
Power (Wattage) 18 W Lumens 2400 lm
Color Temperature 5000 K Average Life 50000 hr
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 120 W
Diameter 2.38 in Maximum Overall Length 5.69 in
Standards cULus Listed, IP65 UPC 045923303906

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok