Abbotsford
sats39390

SATCO LIGHTING S39390 18W 100-277V 5000K Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39390

Description

Satco's 18 watt LED HID replacement lamp with medium base, for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. Ballast bypass, direct wire only. With its high lumen output, this lamp provides 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Corncob
Bulb Shape Corncob Bulb Base Medium
Power (Wattage) 18 W Lumens 2400 lm
Color Temperature 5000 K Average Life 50000 hr
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Material Aluminum,Plastic
Dimmable No Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 120 W Diameter 2.38 in
Maximum Overall Length 5.69 in Standards cULus Listed, IP65
UPC 045923303906

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok