sats39391

SATCO LIGHTING S39391 22W 100-277V 5000K 3080LM HI-PRO Series High Intensity Discharge Medium Base Non-Dimmable LED Lamp, Natural Light

In Stock
Price $45.36 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s39391

Description

22 watt LED HID Replacement; 5000K; Medium base; 100-277 volts. PRODUCT FEATURES: - High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Damp location - IP64 rated - For outdoor & indoor use - Base up, base down or horizontal operation - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - cULus listed TECHNICAL SPECIFICATIONS: - Power Factor <gt/>0.9 - Operating temperature range -20°C to 65°C - Operating Frequency 50-60Hz - Working Voltage AC90-305V - Built in Surge Protection: 2.5KV

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 22W/LED/HID/5000K/100-277V/E26
Bulb Base E26 Medium Screw Power (Wattage) 22 W
Lumens 3080 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 150 W
Diameter 2.38 in Maximum Overall Length 5.69 in
Standards cULus Listed UPC 045923303913

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok