sats39392

SATCO LIGHTING S39392 36W 120-277V 5000K 5148LM Hi-Pro Series Medium Base Non-Dimmable High Intensity Discharge LED Lamp, Natural Light

In Stock
Price $67.77 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s39392

Description

36 watt LED HID Replacement; 5000K; Medium base; 100-277 volts. FEATURES: - High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Damp location rated - For outdoor & indoor use - Base up, base down or horizontal operation - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - cULus listed

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 36W/LED/HID/5000K/100-277V/E26
Bulb Base E26 Medium Screw Power (Wattage) 36 W
Lumens 4680 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 200 W
Diameter 3.34 in Maximum Overall Length 7.34 in
Standards cULus Listed UPC 045923303920

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok