sats39674

SATCO LIGHTING S39674 54W 100-277V 4000K 7560LM Hi-Pro Series Non-Dimmable High Intensity Discharge LED Lamp

In Stock
Price $79.21 / EA
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s39674

Description

54 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts. PRODUCT FEATURES: - High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Damp location - IP64 rated - For outdoor & indoor use - High-bay / Low-bay / Post-top - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - cULus listed

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Waterproof
Bulb Overall Shape Corncob Designation 54W/LED/HID/4000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 54 W
Lumens 7560 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 100 - 277 V Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 300 W
Diameter 3.34 in Maximum Overall Length 9.03 in
Standards cULus Listed UPC 045923306747

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok