Abbotsford
sats39676

SATCO LIGHTING S39676 100W 100-277V 4000K 14000LM Hi-Pro Series Non-Dimmable LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S39676

Description

Satco's 100 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light. Type B ballast bypass, direct wire only.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Lamp Type Corncob
Bulb Overall Shape Corncob Designation 100W/LED/HID/4000K/100-277V/EX39
Bulb Base Mogul Power (Wattage) 100 W
Lumens 1400 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 300°
Voltage Rating 277 V Material Aluminum,Plastic
Dimmable No Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 500 W Diameter 4.72 in
Maximum Overall Length 9 in Standards cULus Wet, IP65 Rated
UPC 045923306761

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok