sats8976

SATCO LIGHTING S8976 100W 120V 5000K 10000LM Hi-Pro Series High Lumen Industrial / Commercial LED String Light, Natural Light

In Stock
Price $352.04 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8976

Description

100 watt LED High lumen industrial / commercial LED string light; 5 inter-connected lamps; 5000K; Integrated cord / plug; 120 voltsFEATURES:• For use in industrial and commercial work areas• 5 lamps per string• IP65 - Water and dust proof• Cord: 14/2 SJTW; 50 ft (15.2m) total length; 10 ft (3.05m) between lamps

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Bulb Overall Shape Corncob Designation 100W/LED/5PC/TEMP/STRING
Power (Wattage) 100 W Lumens 10000 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Natural Color Rendering Index (CRI) 85
Beam Angle 360° Voltage Rating 120 V
Bulb Color/Finish Colorless Dimmable No
Temperature Rating -30 to 40 °C Diameter 4-1/4 in
Maximum Overall Length 6.63 in Standards cULus Listed
UPC 045923089763

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok