Abbotsford
sie3sb39011dd

SIEMENS CANADA 3SB3901-1DD 10mm Diameter 90V 15mA Siemens Lamp LED, Green

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB3901-1DD

Description

LED super-bright lamp. Base BA 9S bulb. 10 mm diameter, rated voltage 130 V AC, 90 VDC. Operational current maximum of 6 mA.

Specifications

Brand Name Siemens Item Name Pilot Light
Type Super Bright Series/Model 3SB
Voltage Rating 130 VAC, 90 VDC Amperage Rating 6 mA
UPC 754554839967

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok