SIGNIFY CANADA 559872 115W 120-277V 5000K TrueForce MasterClass LED Corn Cob
Description
TrueForce MasterClass LED corn cobs, maximize energy savings and flexibility of a high output Corn Cob lamp with the reassurance of a perfect fixture fit. Our tiny active cooling corn cob lamps offer up to 24000 lumens and fit within ANSI standards, providing a seamless HID to LED upgrade. Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas and much more for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Exclusionary Mogul Screw |
Bulb Overall Shape | Corn Cob | Designation | 115CC/LED/850/ND EX39 G2 BB 3/1 |
Bulb Base | EX39 Mogul | Power (Wattage) | 115 W |
Lumens | 1800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Amperage Rating | 1020 mA | Frequency Rating | 50/60 Hz |
Material | Polycarbonate | Bulb Color/Finish | Clear |
Dimmable | No | Temperature Rating | 75 °C |
Incandescent Equivalent Wattage | 320 W | Diameter | 4 in |
Maximum Overall Length | 8.3 in | Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant |
Application | For Outdoor Applications Like Streets, Public Areas | UPC | 046677559878 |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |