PHILIPS LIGHTING 479295 24W 120V 6500K 3000LM A35 Medium Base Dimmable LED Lamp, Frosted
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance. Ideal for decorative and ambient lighting in retail outlets, hotels, restaurants, multi-unit residences and government buildings.BENEFITS:• Long life properties-- lowers maintenance costs by reducing re-lamp frequency• Will not fade colors, avoids inventory spoilage• Contains no mercury• Emits virtually no UV/IR light in the beam• 3-year or 5-year limited warranty depending upon operating hours
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Base Group | Single Contact Medium Screw | Designation | 24A35/LED/865/P/E26E39/ND 4/1FB |
Bulb Shape | A35 | Bulb Base | E26 Medium |
Power (Wattage) | 24 W | Lumens | 3000 lm |
Color Temperature | 6500 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 150° |
Voltage Rating | 120 V | Amperage Rating | 215 mA |
Frequency Rating | 60 Hz | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | 85 °C |
Incandescent Equivalent Wattage | 200 W | Diameter | 110 mm |
Maximum Overall Length | 200 mm | Standards | RoHS Compliant |
UPC | 046677479299 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) | 256 - UNIT = 256 |