SIGNIFY 559682 LAMP LED HID 27W 5K MED3800LM 120V 559682
Description
CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Corn Cob | Designation | 27CC/LED/850/ND E26 G2 BB 6/1 |
Bulb Base | E26 Medium | Power (Wattage) | 27 W |
Lumens | 3800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Start Type | Instant | Voltage Rating | 100 - 277 V |
Amperage Rating | 300 mA | Frequency Rating | 50/60 Hz |
Material | Polycarbonate | Bulb Color/Finish | Clear |
Dimmable | No | Temperature Rating | 60 °C |
Incandescent Equivalent Wattage | 100 W | Diameter | 2.36 in |
Height | 8.858 in | Width | 2.835 in |
Maximum Overall Length | 6.69 in | Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant |
Application | For Outdoor Applications Like Streets, Public Areas | UPC | 046677559687 |
Packages
6 - UNIT - (6) | 720 - SKID - 720 |