SIGNIFY 559781 LAMP LED HID 54W 3K MOG7500LM 120V 559781
Description
CorePro LED corn cobs, replace conventional metal halide and high-pressure sodium lamps, making it hassle-free to retrofit and maximize efficiency. Designed to fit fixtures in most applications, these omni-directional ballast-bypass lamps offer an ideal and affordable way to upgrade existing HID fixtures to the latest LED technology.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | High Intensity | Bulb Base Group | Exclusionary Mogul Screw |
Bulb Overall Shape | Corn Cob | Designation | 54CC/LED/830/ND EX39 G2 BB 6/1 |
Bulb Base | EX39 Mogul | Power (Wattage) | 54 W |
Lumens | 7500 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 100 - 277 V |
Amperage Rating | 600 mA | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | Clear | Dimmable | No |
Temperature Rating | 65 °C | Incandescent Equivalent Wattage | 250 W |
Diameter | 3.34 in | Height | 10.984 in |
Width | 3.661 in | Maximum Overall Length | 9.64 in |
Standards | cCSAus Certified, cULus Certified, DLC Certified, Energy Efficiency Class A++ Certified, RoHS Compliant | Application | For Outdoor Applications Like Streets, Public Areas |
UPC | 046677559786 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |