phi5st19vin820e26clgldim

LED Lamp ST19 5 W 400 lm 2000 K Flood Yes Dimmable

Availablefor Backorder
Price $16.31 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:555870

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Shape ST19 Bulb Base E26 Medium
Power (Wattage) 5 W Lumens 400 lm
Color Temperature 2000 K Average Life 15000 hr
Light Color Vintage Amber Voltage Rating 120 V
Dimmable Yes Incandescent Equivalent Wattage 40 W
Height 8.86 in Width 5.67 in
Maximum Overall Length 2.67 in Standards UL Listed
Application Commercial

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok