Abbotsford
phi5st19vin820e26clgldim

SIGNIFY 555870 5W 120V 2000K ST19 Dimmable LED Lamp, Amber Finish

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:555870

Description

Philips LED Designer Deco lamps allow you to maintain a warm, classic light or a modern, chic effect while providing longer life and energy savings

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Shape ST19 Bulb Base E26 Medium
Power (Wattage) 5 W Lumens 400 lm
Color Temperature 2000 K Average Life 15000 hr
Light Color Vintage Amber Voltage Rating 120 V
Dimmable Yes Incandescent Equivalent Wattage 40 W
Height 8.86 in Width 5.67 in
Maximum Overall Length 2.67 in Standards UL Listed
Application Commercial

Packages

4 - UNIT - (4) 480 - SKID - 480
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok