phi65hbled850ndfb41

PHILIPS LIGHTING 542290 65W 120V-277V 5000K 7000LM EX39 Base Non-Dimmable LED High Bay Lamp, Daylight

In Stock
Price $148.87 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:542290

Description

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 65HB/LED/850/ND FB 4/1 Bulb Shape T140
Bulb Base EX39 Power (Wattage) 65 W
Lumens 7000 lm Color Temperature 5000 K
Average Life 25000 hr Light Color Day Light
Color Rendering Index (CRI) 80 Beam Angle 240°
Voltage Rating 120 - 277 V Amperage Rating 545 mA
Frequency Rating 50/60 Hz Bulb Color/Finish Frosted
Dimmable No Temperature Rating 98 °C
Diameter 141 mm Maximum Overall Length 267 mm
Standards RoHS Compliant UPC 046677542290

Packages

4 - UNIT- (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok