Abbotsford
phi75hbled840ndfb41

PHILIPS LIGHTING 542324 75W 120-277V 4000K 8500LM EX39 Base Non-Dimmable LED Highbay Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:542324

Description

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 75HB/LED/840/ND FB 4/1 Bulb Base EX39 Mogul
Power (Wattage) 75 W Lumens 8500 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Bypass
Voltage Rating 120 - 277 V Amperage Rating 650 mA
Frequency Rating 50/60 Hz Bulb Color/Finish Frost
Dimmable No Incandescent Equivalent Wattage 175 W
Diameter 141 mm Height 267 mm
Standards UL Type B UPC 046677542320

Packages

1 - UNIT - 1 4 - UNIT- (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok